Beli dial gauge stand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  2. Mitutoyo 7 Series Dial Gauge Stand
    Mulai

    Rp11.999.900

    Mitutoyo 7 Series Dial Gauge Stand
    atribut:
    • Base Dimensions (mm): 168(W)x110(D)x45(H)
    • Measuring Table: Flat, grooved measuring table (90mm)
    • Mounting Hole (mm): With phi 9.53, phi 8 bush
    • Mitutoyo Part Number: BSD-7X
    • Fine Movement Mechanism (Adjustment Range): Parallel spring (1mm)
    • Flatness (µm): (Reference plane) 1.3
    • TRUSCO Number: 387-7787
  3. Oxford Precision Universal Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Oxford Precision Universal Stand
    atribut:
    • Height: 230mm
  4. Insize Universal Magnetic Stand
    Mulai

    Rp999.900

    Insize Universal Magnetic Stand
    Deskripsi:
    - For digital/dial indicators and dial test indicators
    atribut:
    • Applicable Holding Stem (mm): ø8
    • Remark: With Fine Adjusment and Dovetail Groove
  5. Mitutoyo Test Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  6. Mitutoyo Dudukan Dial Magnetik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Dudukan Dial Magnetik
    Deskripsi:
    Penahan magnet Mitutoyo dengan material magnet pada dasar alat memungkinkan untuk membantu alat ukur indikator baik bentuk jarum atau digital dalam melakukan pengukuran permukaan benda kerja dengan stabil. Terdapat beberapa desain dari alat penunjang ini sesuai dengan kebutuhan dan area pengukuran.
    atribut:
    • Mounting Screw: (Main Column) M8 x 1.25
    • Adsorption Power (N): 600
    • Magnet dimensions (width W x depth D x height H) (mm): 50 x 58 x 55
  7. KRISBOW Magnetic Stand
    Mulai

    Rp469.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  8. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp6.099.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  9. Mitutoyo Magnetic Stand
    Mulai

    Rp4.699.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  10. monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)
    Deskripsi:
    Pengukuran yang stabil dengan adanya magnet dan rangka yang kuat . Kekuatan adsorpsi magnet bisa diatur dengan tombol ON/OFF
    atribut:
    • Magnet Dimensions (mm): 50x58x55
    • Main Post Dimensions (Diameter x Length) (mm): Approx.12 x Approx 175
    • Dial Gauge Mounting Hole (mm): 6/8
    • Adsorption Strength (N [kgf]): 800[80]
    • Description 2: Essential product for measuring by dial guages.
    • Mass (kg): 1.4
    • Principal Post Mounting Screw-Based Side (mm): M8 x 1.25
    • Principal Post Mounting Screw-Screwed Side (mm): M8 x 1.25
    • Specifications: Standard Model
    • Strut Dimensions (Diameter x Length) (mm): about 10 x 160
  11. CARRSON Magnetic Stand Base
    Mulai

    Rp329.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  12. CP Magnetic Stand Base
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

  13. Mitutoyo Analog Dial Indicator
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  14. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  15. KRISBOW Mesin Las Inverter DC
    Mulai

    Rp1.599.900

    KRISBOW Mesin Las Inverter DC
    Deskripsi:
    Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
    atribut:
    • Duty Cycle (%): 60
    • Efficiency (%): 80
    • Insulation class: F
  16. Hella Horn Keong
    Mulai

    Rp149.900

Daftar Harga dial gauge stand Terbaru March 2026
Mitutoyo Magnetic StandRp999.900
Mitutoyo 7 Series Dial Gauge StandRp11.999.900
Oxford Precision Universal StandRp709.900
Insize Universal Magnetic StandRp999.900
Mitutoyo Test IndicatorRp1.299.900
Mitutoyo Magnetic StandRp1.099.900
Mitutoyo Dudukan Dial MagnetikRp1.199.900
KRISBOW Magnetic StandRp469.900
Mitutoyo Universal Magnetic StandRp6.099.900
Mitutoyo Magnetic StandRp4.699.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)